![gouuscc1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/150097116.jpg?preset=medium)
MERSEN USCC1 30A 600V Mersen UltraSafe USCC Series 1-Pole Modular Fuseholder for Midget and Class CC Fuses
Description
Fuse holder without indicator. UltraSafe holders qualify as finger-safe under IEC and DIN standards to an IP20 grade of protection. Includes fuse changing (with the flick of a finger), DIN-rail mount. For use with circuits up to 600 volts for motors, control circuits, transformers, etc.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Holder |
Type | UltraSafe | Voltage Rating | 600 VAC |
Amperage Rating | 30 A | Fuse Type | 10 x 38 mm Class CC |
Number of Poles | 1 | Connector Type | Pressure Plate |
Length | 3.07 in | Width | 0.69 in |
Height | 2.32 in | Mounting | DIN Rail |
For Use With | All Circuits (Including Branch-Circuits) up to 600 VAC/DC | Standards | UL 4248-4, UL File Number E52283, CSA C22.2, Class 6225, CSA File Number 32169 |
Application | For Motors, Control Circuits, Transformers, etc. | UPC | 782001829865 |
Packages
12 - UNIT - (12) |