Abbotsford
gouuscc3

MERSEN USCC3 30A 600V Mersen UltraSafe USCC Series 3-Pole Modular Fuseholder for Midget and Class CC Fuses

Price $58.80 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:USCC3

Description

Mersen UltraSafe Modular Fuse holders introduce a new level of safety for Class CC (USCC) and Midget 1-1/2" x 13/32" (USM) AC and DC rated fuses up to 30 amperes. UltraSafe holders qualify as “Fingersafe” under IEC and DIN standards to an IP20 grade of protection, including fuse changing (with the flick of a finger). UltraSafe holders are available in 1, 2, 3 or 4 poles, with or without visual blown-fuse indicators in each pole. Multi-pole units can also be field assembled by ordering pin-tie handles. UltraSafe holders save up to 15% mounting space and any combination can be snapped onto 35mm DIN-rail for extra savings in panel building time. UltraSafe holders with Class CC fuses chosen for Type “2” No Damage protection give one of the safest protection packages in the industry. UltraSafe body material is tough and durable polyamide, with exceptional insulating properties.

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Holder
Type UltraSafe Voltage Rating 600 VAC
Amperage Rating 30 A Fuse Type 10 x 38 mm Class CC
Number of Poles 3 Connector Type Pressure Plate
Length 3.07 in Width 2.07 in
Height 2.32 in Mounting DIN Rail
For Use With All Circuits (Including Branch-Circuits) up to 600 VAC/DC Standards UL 4248-4, UL File Number E52283, CSA C22.2, Class 6225, CSA File Number 32169
Application For Motors, Control Circuits, Transformers, etc. UPC 782001829902

Packages

4 - UNIT - (4)