MERSEN USM1I-DC24 30A 24VDC 1-Pole Mersen UltraSafe USM Modular Fuseholder for Midget Fuses
Description
Fuse holder with indicator. UltraSafe holders qualify as finger-safe under IEC and DIN standards to an IP20 grade of protection. Includes fuse changing (with the flick of a finger), DIN-rail mount. For use with circuits up to 600 volts for motors, control circuits, transformers, etc.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Holder |
Type | UltraSafe | Voltage Rating | 600 VAC, 24 VDC |
Amperage Rating | 30 A | Fuse Type | 10 x 38 mm Midget |
Number of Poles | 1 | Connector Type | Pressure Plate |
Length | 3.07 in | Width | 0.69 in |
Height | 2.32 in | Mounting | DIN Rail |
For Use With | All Circuits up to 600 V and DC Circuits up to 1000 VDC | Standards | UL 4248-14, UL File Number E52283 CSA Certified C22.2 Class 6225, CSA File Number 32169 IEC 60269-2-1, 60947-3 |
Application | For Motors, Control Circuits, Transformers, etc. | UPC | 782001831219 |
Packages
12 - UNIT - (12) |