Abbotsford
gouusm2i

MERSEN USM2I 30A 600VAC 600VDC 2-Pole Mersen UltraSafe USM Modular Fuseholder for Midget Fuses

Price $77.03 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:USM2I

Description

Mersen UltraSafe Modular Fuse holders introduce a new level of safety for Class CC (USCC) and Midget 1-1/2" x 13/32" (USM) AC and DC rated fuses up to 30 amperes. UltraSafe holders qualify as “Fingersafe” under IEC and DIN standards to an IP20 grade of protection, including fuse changing (with the flick of a finger). UltraSafe holders are available in 1, 2, 3 or 4 poles, with or without visual blown-fuse indicators in each pole. Multi-pole units can also be field assembled by ordering pin-tie handles. UltraSafe holders save up to 15% mounting space and any combination can be snapped onto 35mm DIN-rail for extra savings in panel building time. UltraSafe holders with Class CC fuses chosen for Type “2” No Damage protection give one of the safest protection packages in the industry. UltraSafe body material is tough and durable polyamide, with exceptional insulating properties.

Specifications

Brand Name Ferraz Shawmut Type UltraSafe
Voltage Rating 600 VAC Amperage Rating 30 A
Fuse Type Midget Number of Poles 2
Length 3.07 in Width 1.38 in
Height 2.32 in Mounting DIN-rail
Standards UL Recognized Component to standard 4248-14, File E52283 CSA Certified C22.2, Class 6225, File 32169 IEC Compliant to 60269-2-1, 60947-3 Application All circuits up to 600 volts for motors, control circuits, transformers, etc. DC circuits up to 1000VDC
UPC 782001829995

Packages

6 - UNIT - (6)