
SIEMENS 3NH3030 Sentron Fuse Base Fuse Base 1 P, 160 A, 690 V, Fixed Mount
Description
Low voltage fuse base. Made of ceramic for screw fixing. With flat terminals, screw. 95 mm² pad-type terminal.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Fuse Base | Type | Fuse Base |
Voltage Rating | 690 V | Amperage Rating | 160 A |
Number of Poles | 1 | Material | Ceramic/Plastic |
Connector Type | Flat-Type Terminal/Terminal Strip | Length | 4.750 in |
Width | 3.350 in | Height | 2.300 in |
Mounting | Fixed | For Use With | LV HRC Systems |
Standards | IEC 60269-2/IEC 60269-4 | Application | For Supplementary Protection |
UPC | 754554153216 |
Packages
1 - UNIT - 1 |