![sie3nh3430](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/339758278.jpg?preset=medium)
SIEMENS 3NH3430 Sentron Fuse Base Fuse Base 1 P, 630 A, 660 VAC, Fixed Mount
Description
LV HRC fuse base Sz. 3, 1-pole 630 A 690 V (1000 V) flat terminal &DPMD_ACC602_001_000_1001221&
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Fuse Base | Type | Fuse Base |
Voltage Rating | 660 VAC | Amperage Rating | 630 A |
Number of Poles | 1 | Material | Ceramic/Plastic |
Connector Type | Flat Type Terminal/Terminal Strip | Length | 8.900 in |
Width | 14.450 in | Height | 2.650 in |
Mounting | Fixed | For Use With | LV HRC Systems |
Standards | IEC 60269-2, 60269-4 | Application | Supplementary Protection |
UPC | 754554153278 |
Packages
1 - UNIT - 1 |