ABB ELECTRIFICATION CANADA INC 2CSM299882R1801 E90 CC 1P W/BLOWN FUSEINDICATOR
Description
E 91/30S CC is a fuse holder for over current and short circuit protection specific for class CC fuses.
Specifications
Brand Name | ABB | Item Name | Fuse Holder with Blown LED Indicator |
Voltage Rating | 600 V | Amperage Rating | 30 A |
Fuse Type | 10 x 38 mm Class CC | Number of Poles | 1 |
Wire Size | 16-3 AWG, 14-10 AWG Stranded, 16-10 AWG, 10 AWG Rigid | Indicating/Non-Indicating | Indicating |
Material | Copper | Length | 0.064 m |
Width | 0.018 m | Height | 0.085 m |
Mounting | DIN Rail | Standards | UL 4248-1, UL 4248-4 |
Packages
1 - UNIT - 1 |