
ABB E93/60J 60AMP FUSE HOLDERCLASS J
Description
E 90 60 J is a fuseholder for overcurrent and short circuit protection specific for class J fuses
Specifications
Brand Name | ABB | Item Name | Fuse Holder |
Type | Fuse Holder | Voltage Rating | 600 V |
Amperage Rating | 60 A | Fuse Type | Class J |
Number of Poles | 3 | Wire Size | 14-1 AWG, 14-8 AWG Stranded, 14-10 AWG Rigid |
Material | Copper | Length | 60 mm |
Width | 27 mm | Mounting | DIN Rail |
For Use With | Class J 27 x 60 mm Fuses | Standards | UL Listed, RoHS Compliant |
UPC | 888614420335 |
Packages
1 - UNIT - 1 |