MERSEN US6J1I 60Amp 1-Pole Mersen Class J UltraSafe™ Fuse Holder with Indicator
Description
ULTRASAFEā¢ modular fuse holder for class J fuses. UltraSafe holders qualify as finger-safe to an IP20 grade of protection under IEC standards. The US3J accommodates 30A Class J or 22 x 58 mm French Ferrule* fuses. The US6J is for 60A Class J fuses.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Holder |
Type | Finger-Safe, UltraSafe™ | Voltage Rating | 600 VAC/DC |
Amperage Rating | 60 A | Fuse Type | Class J |
Number of Poles | 1 | Wire Size | 2-14 AWG |
Indicating/Non-Indicating | Indicating | Series/Model | US6J |
Material | Polyamide | Connector Type | Pressure Plate |
Length | 115 mm | Width | 40 mm |
Height | 122 mm | Mounting | DIN Rail |
For Use With | AJT, A4J, HSJ Fuses | Standards | UL 4248-8, UL File Number E52283, CSA C22.2 Class 6225, CSA File Number 32169, IEC 269 |
Application | For 600 V Motors, Transformers, Lighting, Heating, Control Circuits, General Loads | UPC | 782001830892 |
Packages
6 - UNIT - (6) |