MERSEN US222 125Amp 750V 2-Pole Mersen UltraSafe™ Fuse Holder
Description
FRZ US222 MODULAR FUSE HOLDER
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Holder |
Type | Modular | Voltage Rating | 800 - 100 VAC/VDC |
Amperage Rating | 125 A | Fuse Type | 22 x 58 mm |
Number of Poles | 2 | Wire Size | 14-1/0 AWG |
Indicating/Non-Indicating | Indicating | Material | Polyamide |
Connector Type | Clip | Length | 3.01 in |
Width | 2.76 in | Height | 5.02 in |
Mounting | DIN Rail | Standards | UL E52283, 4248, CSA C22.2, Class 6225, 32169, IEC 60269-2 and IEC 60947-3, RoHS Compliant, NF 16101 and |
Application | For Protection of Motors | UPC | 782001311278 |
Packages
1 - UNIT - 1 |