MERSEN US3J1 30A 1-Pole Mersen UltraSafe„¢ US3J Series Class J Fuse Holder
Description
Fuse holder without indicator. UltraSafe fuse holder. UL listed, CSA approved, IEC certified. Provisions for locking in the open position for safety during fuse changeouts or equipment servicing. Unique latch which will stay open to allow re-positioning of the holder in the future. DIN-rail mount. For use with 600 volt motors, transformers, lighting, heating, control circuits and general loads.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse Holder |
Type | UltraSafe | Voltage Rating | 600 VAC |
Amperage Rating | 30 A | Fuse Type | 22 x 58 mm Class J |
Number of Poles | 1 | Connector Type | Pressure Plate |
Length | 4.49 in | Width | 1.28 in |
Height | 3.15 in | Mounting | DIN Rail |
Standards | UL 4248-8, UL File Number E52283, CSA Certified C22.2 Class 6225, CSA File Number 32169 | Application | 600 V Motors, Transformers, Lighting, Heating, Control Circuits, General Loads |
UPC | 782001307714 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |