Abbotsford
gouusn

MERSEN USN 600V 30Amp Ferraz Shawmut Fuse Holder Ultrasafe

Price $28.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:USN

Description

1-Pole with integral neutral link.

Specifications

Brand Name Ferraz Shawmut Type UltraSafe
Voltage Rating 600 VAC Amperage Rating 30 A
Fuse Type Midget Number of Poles 1
Length 3.07 in Width 0.69 in
Height 2.32 in Mounting DIN-rail
Standards UL Recognized Component to standard 4248-14, File E52283 CSA Certified C22.2, Class 6225, File 32169 IEC Compliant to 60269-2-1, 60947-3 Application All circuits up to 600 volts for motors, control circuits, transformers, etc. DC circuits up to 1000VDC
UPC 782001830069

Packages

12 - UNIT - (12)