![sie3nw7013](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/576409432.jpg?preset=medium)
SIEMENS 3NW7013 FUSE HOLDER,1-POLE,600V,32A,10X38MM FUSE
Description
FUSE HOLDER,1-POLE,600V,32A,10X38MM FUSE SIZE 10X38MM 32A, 1POLE FOR CYLINDRICAL FUSES MODULAR FUSE BASE
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Fuse Holder | Type | NH0 |
Voltage Rating | 600 V | Amperage Rating | 32 A |
Number of Poles | 1 | Material | Ceramic/Plastic |
Length | 1.000 in | Width | 2.300 in |
Height | 2.800 in | Mounting | 35 mm DIN Rail |
For Use With | 10 x 38 mm Cylindrical Fuse | Standards | EAC Approved, GOST, EG-KONF, UL Listed |
Application | CONTROL CIRCUIT PROTECTION | UPC | 754554921266 |
Packages
1 - UNIT - 1 |