Abbotsford
wag811411

WAGO 811-411 2-Conductor Fuse Holder, Light Gray

Price $23.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:811-411

Description

Light Grey 2 Conductor Fuse Holder for Class CC cylindrical fuses, 1-pole with blown fuse indication, 600 VAC/VDC, for DIN-rail 35 x 15 and 35 x 7.5; 16 mm².

Specifications

Brand Name Wago Corp Item Name Fuse Holder
Voltage Rating 600 V Amperage Rating 30 A
Color Gray Width 0.689 in
Height 4.134 in Mounting 35 mm DIN-Rail
UPC 044918106997

Packages

1 - UNIT - 1
Customers who bought this item also bought