
HPS 13/32 inch x 11/2 inch 12/24/120V 1000VA Hammond Power Solutions Secondary Clip Mount Fuse Kit, Glass
Description
Field installed fuse kit for transformers. Maximum applicable VA secondary voltage of 250 VA at 12 V, 500 VA at 24 V, 1000 VA at 120 V.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | Control Transformer Accessories |
Item Name | Field Installed Fuse Kit | Specifications | 600 V, 400 A, 1 Ph |
Material | Steel | Type | Accessories > Fuse Kit or Fuse Holders |
For Use With | 12/24/120 V Sec 1/4 x 1-1/4 in Glass Transformer | Standards | Not Applicable |
Application | Add fuse mounting options. | UPC | 803423008598 |
Packages
1 - UNIT - 1 |