HPS 13/32 inch x 11/2 inch 250-2000VA Hammond Power Control Transformer Midget Fuse Kit Secondary Clip Mount
Description
Field installed fuse kit for transformers. Maximum applicable VA secondary voltage of 250 VA at 12 V, 500 VA at 24 V, 1000 VA at 120 V.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | Control Transformer Accessories |
Item Name | Fuse Kit | Specifications | 600 V, 30 A, Class CC/M, Snap-On Connection, Terminal Block Mount, 40 °C, 1 Phase |
Material | Steel | Type | Accessories > Fuse Kit or Fuse Holders |
For Use With | 12/24/120 V Secondary 13/32 x 1-1/2 in Midget | Standards | Not Applicable |
Application | Add fuse mounting options. | UPC | 803423008628 |
Packages
1 - UNIT - 1 |