![siefck206](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/523614399.jpg?preset=medium)
SIEMENS FCK206 60Amp 250V H-Fuse Kit Single Throw
Description
SIEMENS LOW VOLTAGE MCS SWITCH DISCONNECT ACCESSORY. H CLASS FUSE KIT FOR MCS SWITCH. RATED 250V (60A). WIRE RANGE: NO.14 - NO.4 AWG (CU/AL). INCLUDES LOAD BASE PLUS LINE AND LOAD FUSE CLIPS.
Specifications
Brand Name | Siemens | Sub Brand | Disconnect Switches |
Item Name | H-Fuse Kit | Specifications | 250/600 VAC, 30/60 A, 60 Hz |
Type | Single Throw | For Use With | MCS Disconnect Switch |
Standards | UL 98 Listed, CSA Certified | UPC | 783643241404 |
Packages
1 - UNIT - 1 |