
SIEMENS CANADA MCS30AKIT 30Amp 600V Siemens Right Handed H Fuse Kit
Description
MCS right handed H fuse kit.
Specifications
Brand Name | Siemens | Sub Brand | Disconnect Switches |
Item Name | H-Fuse Kit | Specifications | 60 A, 1 PH, 2-Pole, 600 V |
Material | Steel | Type | Right Handed |
Application | For Miniature/Earth Leakage Circuit Breaker Protection | UPC | 662862002297 |
Packages
1 - UNIT - 1 |