ABB VF60 600V Hazlux Fuse Kit
Description
HAZLUX VF60 600V FUSE KIT
Specifications
Brand Name | ABB | Sub Brand | Hazlux® |
Item Name | Fuse Kit | Specifications | 600 V |
Material | Aluminum | Type | Kits |
Dimensions | 4.6 in L x 4.7 in W x 5.2 in H | UPC | 786607014847 |
Packages
1 - UNIT - 1 | 80 - UNIT = 80 |