MERSEN A4BT600 600Amp 600V 200/100kA Ferraz Shawmut Amp-Trap® Time Delay/Class L Fuse
Description
Current-limiting fuses is ideally suited for protecting mains, feeders, and general circuits. The 10-second time-delay at 500% of fuse rating is ideal for large motors and other loads with a high inrush. A4BT fuses are suitable for DC applications up to 500VDC. An A4BT fuse can be applied to normal loads up to its full ampere rating to allow 100% rating of equipment, while also providing superior current-limiting ability.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Time-Delay | Series | A4BT |
Voltage Rating | 600 VAC, 500 VDC | Amperage Rating | 600 A |
Interrupt Rating | 200 kA at 600 VAC, 100 kA at 500 VDC | Fuse Class | Class L |
Body Style | Cylindrical, Rejection | Mounting Type | Bolt-On |
Terminal Connection | Blade | Contact Material | Silver Plated Copper |
Construction | Glass Melamine | Dimensions | 2 in dia x 8-5/8 in L |
Standards | UL 24810 File Number E2137, CSA C22.2 No. 248.10 | Application | For Motors, Motor Controllers, Transformers, Mains, Feeders |
UPC | 782001939861 |
Packages
1 - UNIT - 1 |