MERSEN A4BT750 750Amp 600V 200kA Ferraz Shawmut Amp-Trap® Time Delay/Class L Fuse
Description
600V 750A L TD FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Time-Delay | Series | A4BT |
Voltage Rating | 600 VAC, 500 VDC | Amperage Rating | 750 A |
Interrupt Rating | 200 kA at 600 VAC, 100 kA at 500 VDC | Fuse Class | Class L |
Body Style | Cylindrical, Rejection | Mounting Type | Bolt-On |
Terminal Connection | Blade | Contact Material | Silver Plated Copper |
Construction | Glass Melamine | Dimensions | 2-1/2 in dia x 8-5/8 in L |
Standards | UL 24810 File Number E2137, CSA C22.2 No. 248.10 | Application | For Motors, Motor Controllers, Transformers, Mains, Feeders |
UPC | 782001939892 |
Packages
1 - UNIT - 1 |