MERSEN GAB1/4 1/4A 250VAC Mersen GAB Series Fast-Acting Miniature Fuse
Description
Miniature fuse of ceramic body with fast-acting feature.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Ceramic Fuse |
Type | Fast Acting | Voltage Rating | 250 VAC |
Amperage Rating | 0.25 A | Interrupt Rating | 0.035 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule, Base | Dimensions | 6.3 mm dia x 32 mm L |
Standards | UL Listed, CSA Certified | Application | Electronic Circuits |
UPC | 782001760021 |
Packages
5 - UNIT - (5) |