Abbotsford
gougab1/2

MERSEN GAB1/2 1/2A 250VAC Mersen GAB Series Fast-Acting Miniature Fuse

Price $2.2300 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 5
Manufacturer:MERSEN
Manufacturer #:GAB1/2

Description

Up to 250V, Fast-Acting, Ceramic, 1/4 x 1-1/4

Specifications

Brand Name Ferraz Shawmut Item Name Ceramic Fuse
Type Fast Acting Voltage Rating 250 VAC
Amperage Rating 0.5 A Interrupt Rating 0.035 kA
Fuse Class Supplemental Mounting Type Clip
Terminal Connection Ferrule Construction Ceramic
Dimensions 1/4 x 1-1/4 in Standards UL Listed and CSA Certified
Application For Electronic Circuits UPC 782001760045

Packages

5 - UNIT - (5)