![gougab112](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427324794.jpg?preset=medium)
MERSEN GAB1-1/2 1-1/2A 250VAC Mersen GAB Series Fast-Acting Miniature Fuse
Description
Up to 250V, Fast-Acting, Ceramic, 1/4 x 1-1/4
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Fast Acting, Miniature | Series | GAB |
Voltage Rating | 250 VAC | Amperage Rating | 1.5 A |
Interrupt Rating | 0.035 kA | Fuse Class | Supplemental |
Body Style | Cylindrical, Non Rejection | Mounting Type | Clip |
Terminal Connection | Ferrule | Contact Material | Nickel Plated Brass |
Construction | Ceramic | Dimensions | 1/4 in dia x 1-1/4 in L |
Standards | UL Listed and CSA Certified | Application | For Electronic Circuits |
UPC | 782001299156 |
Packages
5 - UNIT - (5) |