MERSEN GAB12 1/2A 250VAC Mersen GAB Series Fast-Acting Miniature Fuse
Description
Up to 250V, Fast-Acting, Ceramic, 1/4 x 1-1/4
Specifications
Brand Name | Ferraz Shawmut | Item Name | Ceramic Fuse |
Type | Fast Acting | Voltage Rating | 250 VAC |
Amperage Rating | 12 A | Interrupt Rating | 0.75 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Ceramic |
Dimensions | 1/4 x 1-1/4 in | Standards | UL Listed and CSA Certified |
Application | For Electronic Circuits | UPC | 782001760151 |
Packages
5 - UNIT - (5) |