MERSEN GAB1/8 1/8A 250VAC Mersen GAB Series Fast-Acting Miniature Fuse
Description
250V 1/8A 1/4 X 1-1/4 SM FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Miniature, Fast-Acting, Supplemental | Series | GAB |
Voltage Rating | 250 VAC | Amperage Rating | 0.125 A |
Interrupt Rating | 35 A at 250 VAC, 10 kA at 125 VAC | Fuse Class | Supplemental |
Mounting Type | Clip | Terminal Connection | Ferrule |
Construction | Ceramic | Dimensions | 0.25 in dia x 1-1/4 in L |
Standards | UL Listed, CSA Certified | Application | Electronic Circuits |
UPC | 782001300197 |
Packages
5 - UNIT - (5) |