![gougab212](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427325483.jpg?preset=medium)
MERSEN GAB2-1/2 2-1/2A 250VAC Mersen GAB Series Fast-Acting Miniature Fuse
Description
Up to 250V, Fast-Acting, Ceramic, 1/4 x 1-1/4
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Fast Acting | Voltage Rating | 250 VAC |
Amperage Rating | 1.5 A | Interrupt Rating | 0.1 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule, Base | Dimensions | 1/4 in dia x 1-1/4 in L |
Standards | UL Listed and CSA Certified | Application | For Electronic Circuits |
UPC | 782001768928 |
Packages
5 - UNIT - (5) |