MERSEN GAB5BP 5A 250VAC Mersen GAB Series Fast-Acting Miniature Fuse
Description
Fast-acting fuse with ceramic body, clip mounting, ferrule connection terminal type, cylindrical body style. For electronic circuits. UL listed and CSA certified.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Miniature Fuse |
Type | Fast Acting | Series | GAB Series |
Voltage Rating | 250 V | Amperage Rating | 5 A |
Interrupt Rating | 10 kA | Body Style | Cylindrical, Ceramic |
Mounting Type | Clip | Terminal Connection | Ferrule |
Dimensions | 1/4 x 1-1/4 in | For Use With | Electronic Circuits |
Standards | CSA Certified, UL Listed | UPC | 068938224882 |
Packages
100 - UNIT - (100) |