![gougbb10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/352453170.jpg?preset=medium)
MERSEN 10Amp 250V 1 1/4 inch x 1/4 inch Cooper Bussman Fuse Miniature Fast Action, Gray
Description
Ceramic body, clip terminal, ferrule mounting. Very fast-acting performance allows protection of highly sensitive electronic circuitry. Electronic circuits applications.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Miniature Fuse |
Type | Very Fast-Acting | Voltage Rating | 500 V |
Amperage Rating | 10 A | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Ceramic |
Application | For Electronic Circuits Applications | UPC | 068938853006 |
Packages
1 - UNIT - 1 |