
MERSEN GDG10 10A 250V Mersen GDG Series Time-Delay Electronic/Glass Miniature Fuse
Description
250V, Time Delay, Glass, 5mm x 20mm
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Time-Delay, Miniature | Voltage Rating | 250 VAC |
Amperage Rating | 10 A | Interrupt Rating | 0.1 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule, Wire Lead | Construction | Glass |
Dimensions | 5 x 20 mm | Standards | UL Listed, CSA Certified, SEMKO, BSI and VDE Approved |
Application | For Electronic Circuits | UPC | 782001234898 |
Packages
5 - UNIT - (5) |