
MERSEN GDG1-1/4 1-1/4A 250V Mersen GDG Series Time-Delay Electronic/Glass Miniature Fuse
Description
250V, Time Delay, Glass, 5mm x 20mm
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Time-Delay, Miniature | Voltage Rating | 250 VAC |
Amperage Rating | 1.25 A | Interrupt Rating | 0.035 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Glass |
Dimensions | 5 mm dia x 20 mm L | Standards | UL Listed, CSA Certified, 250 VAC 1/32 - 10A. SEMKO Approved, 250VAC 1/32 - 6-3/10A, BSI and VDE Approved, 250VAC 8/100 - 6-3/10A, IEC 127-2 |
Application | For Electronic Circuits | UPC | 782001764418 |
Packages
5 - UNIT - (5) |