MERSEN GDG1/4 1/4A 250V Mersen GDG Series Time-Delay Electronic/Glass Miniature Fuse
Description
Miniature fuse of glass body with time-delay feature.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Time-Delay, Miniature | Series | GDG |
Voltage Rating | 250 VAC | Amperage Rating | 0.25 A |
Interrupt Rating | 0.035 kA | Fuse Class | Supplemental |
Body Style | Cylindrical, Non Rejection | Mounting Type | Clip |
Terminal Connection | Ferrule | Color Code | Clear |
Contact Material | Nickel Plated Brass | Construction | Glass |
Dimensions | 5 mm dia x 20 mm L | Standards | UL Listed, CSA Certified, SEMKO, BSI and VDE Approved |
Application | For Electronic Circuits | UPC | 782001764340 |
Packages
5 - UNIT - (5) |