MERSEN GDG1/8 1/8A 250V Mersen GDG Series Time-Delay Electronic/Glass Miniature Fuse
Description
Miniature fuse of glass body with time-delay feature.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Miniature Fuse |
Type | Time Delay | Series | GDG |
Voltage Rating | 250 VAC | Amperage Rating | 125 mA |
Interrupt Rating | 0.035 kA | Fuse Class | Supplemental |
Mounting Type | Clip | Terminal Connection | Ferrule |
Construction | Glass | Dimensions | 5 x 20 mm |
Standards | UL Listed, CSA Certified, BSI and VDE, SEMKO Approved | Application | Electronic Circuits |
UPC | 782001764319 |
Packages
5 - UNIT - (5) |