![gougdg210](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427325136.jpg?preset=medium)
MERSEN GDG2/10 2/10A 250V Mersen GDG Series Time-Delay Electronic/Glass Miniature Fuse
Description
250V, Time Delay, Glass, 5mm x 20mm
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Miniature, Time-Delay | Voltage Rating | 250 VAC |
Amperage Rating | 200 mA | Interrupt Rating | 0.035 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Dimensions | 5 mm dia x 20 mm L |
Standards | UL Listed and CSA Certified, SEMKO Approved | Application | For Electronic Circuits |
UPC | 782001764333 |
Packages
5 - UNIT - (5) |