![gougdg212](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427325184.jpg?preset=medium)
MERSEN GDG2-1/2 2-1/2A 250V Mersen GDG Series Time-Delay Electronic/Glass Miniature Fuse
Description
250V, Time Delay, Glass, 5mm x 20mm
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Miniature, Time-Delay | Voltage Rating | 250 VAC |
Amperage Rating | 2.5 A | Interrupt Rating | 0.035 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Glass |
Dimensions | 5 x 20 mm | For Use With | Electronic Circuits |
Standards | UL Listed, CSA Certified, 250 VAC 1/32 - 10A. SEMKO Approved, 250VAC 1/32 - 6-3/10A, BSI and VDE Approved, 250VAC 8/100 - 6-3/10A, IEC 127-2 | Application | Electronic circuits |
UPC | 782001764449 |
Packages
5 - UNIT - (5) |