![gougdg5](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11661002.jpg?preset=medium)
MERSEN GDG5 5A 250V Mersen GDG Series Time-Delay Electronic/Glass Miniature Fuse
Description
250V, Time Delay, Glass, 5mm x 20mm
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Time-Delay, Miniature | Series | GDG |
Voltage Rating | 250 VAC | Amperage Rating | 5 A |
Interrupt Rating | 0.05 kA | Fuse Class | Supplemental |
Mounting Type | Clip | Terminal Connection | Ferrule, 1-1/2 in Wire Lead |
Construction | Glass | Dimensions | 5 x 20 mm |
Standards | UL and CSA Recognized, SEMKO Approved, BSI and VDE Approved, IEC 127-2 Sheet 3 | Application | For Electronic Circuits |
UPC | 782001764470 |
Packages
5 - UNIT - (5) |