MERSEN GDL1/100 1/100A 250V Mersen GDL Series Time-Delay Electronic/Glass Miniature Fuse
Description
FRZ GDL1/100 1/100A 250V FUS
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Miniature, Time Delay | Series | GDL Series |
Voltage Rating | 250 V | Amperage Rating | 0.01 A |
Interrupt Rating | 10 kA | Fuse Class | Supplemental |
Mounting Type | Clip | Terminal Connection | Ferrule |
Construction | Glass | Dimensions | 1/4 x 1/4 in |
Standards | UL/CSA Std.248-14 1/16A - 8A, 250VAC UL Listed, CSA Certified 10A - 15A 125VAC UL Listed, CSA Certified 20A - 30A, 32VAC UL Listed to U.S. and Canadian Safety Standards, RoHS Compliant | Application | Electronic circuits |
UPC | 782001295288 |
Packages
5 - UNIT - (5) |