MERSEN GDL12 12A 125V Mersen GDL Series Time-Delay Electronic/Glass Miniature Fuse
Description
Miniature fuse with glass body, time-delay. UL listed and CSA certified for use with electronic circuits.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Time-Delay | Voltage Rating | 125V VAC |
Amperage Rating | 12 A | Interrupt Rating | 10 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Glass |
Dimensions | 1/4 x 1-1/4 in | Standards | UL 24814, CSA Certified, RoHS Compliant |
Application | For Electronic Circuits | UPC | 782001768911 |
Packages
5 - UNIT - (5) |