MERSEN GDL1/32 1/32A 250V Mersen GDL Series Time-Delay Electronic/Glass Miniature Fuse
Description
Miniature fuse of glass body with time-delay feature.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Miniature, Time-Delay | Voltage Rating | 250 VAC |
Amperage Rating | 0.031 A | Interrupt Rating | 0.035 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Glass |
Dimensions | 1/4 x 1-1/4 in | For Use With | Electronic Circuits |
Standards | UL/CSA 248-14 1/16A - 8A, 250 VAC, UL Listed, CSA Certified 10A - 15A 125 VAC UL Listed, CSA Certified 20A - 30A, 32 VAC UL Listed to US and Canadian safety Standards RoHS Compliant | Application | Electronic circuits |
UPC | 782001295295 |
Packages
5 - UNIT - (5) |