![gougdl20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427324595.jpg?preset=medium)
MERSEN GDL20 20A 32V Mersen GDL Series Time-Delay Electronic/Glass Miniature Fuse
Description
Up to 250V, Time Delay, Glass, 1/4" x 1 1/4"
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Time-Delay | Voltage Rating | 32 VAC |
Amperage Rating | 20 A | Interrupt Rating | 0.3 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Glass |
Dimensions | 1/4 x 1-1/4 in | Standards | UL 24814, CSA Certified, RoHS Compliant |
Application | For Electronic Circuits | UPC | 782001230821 |
Packages
5 - UNIT - (5) |