MERSEN GDL2-1/4 2-1/4A 250V Mersen GDL Series Time-Delay Electronic/Glass Miniature Fuse
Description
Miniature fuse of glass body with time-delay feature.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Time-Delay | Series | GDL |
Voltage Rating | 250 VAC | Amperage Rating | 2.25 A |
Interrupt Rating | 0.1 kA | Fuse Class | Supplemental |
Mounting Type | Clip | Terminal Connection | Ferrule |
Construction | Glass | Dimensions | 1/4 in dia x 1-1/4 in L |
Standards | UL 24814, CSA Certified, RoHS Compliant | Application | For Electronic Circuits |
UPC | 068938763275 |
Packages
5 - UNIT - (5) |