MERSEN GDL2-8/10 2-8/10A 250V Mersen GDL Series Time-Delay Electronic/Glass Miniature Fuse
Description
Up to 250V, Time Delay, Glass, 1/4" x 1 1/4"
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Time-Delay, Miniature | Series | GDL |
Voltage Rating | 250 VAC | Amperage Rating | 2.8 A |
Interrupt Rating | 0.1 kA at 250 VAC, 10 kA at 125 VAC | Fuse Class | Supplemental |
Body Style | Cylindrical, Non Rejection | Mounting Type | Clip |
Terminal Connection | Ferrule | Element Type | Single |
Color Code | Clear | Contact Material | Nickel Plated Brass |
Construction | Glass | Dimensions | 1/4 in dia x 1-1/4 in L |
Standards | UL 24814, CSA Certified, RoHS Compliant | Application | For Electronic Circuits |
UPC | 782001763299 |
Packages
5 - UNIT - (5) |