
MERSEN GDL3-1/2 3-1/2A 250V Mersen GDL Series Time-Delay Electronic/Glass Miniature Fuse
Description
Up to 250V, Time Delay, Glass, 1/4" x 1 1/4"
Specifications
Brand Name | Ferraz Shawmut | Item Name | Miniature Time Delay Fuse |
Type | Electronic | Voltage Rating | 250 VAC |
Amperage Rating | 3.5 A | Interrupt Rating | 0.1 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Glass |
Standards | UL Listed, CSA Certified, 248-14 1/16A - 8A, 250 VAC, UL Listed, CSA Certified 10 - 15 A 125 VAC UL Listed, CSA Certified 20 - 30 A, 32 VAC UL Listed to US and Canadian Safety Standards, RoHS Compliant | Application | For Electronic Circuits |
UPC | 068938233518 |
Packages
5 - UNIT - (5) |