MERSEN GDL3-2/10 3-2/10A 250V Mersen GDL Series Time-Delay Electronic/Glass Miniature Fuse
Description
Miniature fuse of glass body with time-delay feature.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Electronic, Time Delay | Voltage Rating | 250 VAC |
Amperage Rating | 3.2 A | Interrupt Rating | 0.1 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule, Wire Lead | Dimensions | 6.3 mm dia x 32 mm L |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | Electronic Circuits |
UPC | 782001763312 |
Packages
5 - UNIT - (5) |