Abbotsford
gougdl4

MERSEN GDL4 4A 250V Mersen GDL Series Time-Delay Electronic/Glass Miniature Fuse

Price $2.7200 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 5
Manufacturer:MERSEN
Manufacturer #:GDL4

Description

Up to 250V, Time Delay, Glass, 1/4" x 1 1/4"

Specifications

Brand Name Ferraz Shawmut Item Name Glass Fuse
Type Time-Delay Voltage Rating 250 VAC
Amperage Rating 4 A Interrupt Rating 0.2 kA
Fuse Class Supplemental Mounting Type Clip
Terminal Connection Ferrule Construction Glass
Dimensions 1/4 x 1-1/4 in Standards UL 24814, CSA Certified, RoHS Compliant
Application For Electronic Circuits UPC 782001763329

Packages

5 - UNIT - (5)