![gougdl610](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319109787.jpg?preset=medium)
MERSEN GDL6/10 6/10A 250V Mersen GDL Series Time-Delay Electronic/Glass Miniature Fuse
Description
Up to 250V, Time Delay, Glass, 1/4" x 1 1/4"
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Time-Delay | Series | GDL |
Voltage Rating | 250 VAC | Amperage Rating | 0.6 A |
Interrupt Rating | 0.035 kA | Fuse Class | Supplemental |
Mounting Type | Clip | Terminal Connection | Ferrule, Wire Lead |
Construction | Glass | Dimensions | 1-1/4 x 1/4 in |
Standards | UL 24814, CSA Certified, RoHS Compliant | Application | For Electronic Circuits |
UPC | 782001763169 |
Packages
5 - UNIT - (5) |