
MERSEN GDL8/10 8/10A 250V Mersen GDL Series Time-Delay Electronic/Glass Miniature Fuse
Description
Up to 250V, Time Delay, Glass, 1/4" x 1 1/4"
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Electronic, Miniature, Time-Delay | Voltage Rating | 250 VAC |
Amperage Rating | 800 mA | Interrupt Rating | 0.035 kA |
Fuse Class | Supplemental | Mounting Type | Clip |
Terminal Connection | Ferrule | Standards | UL Listed, CSA 248-14 |
Application | For Electronic Circuits | UPC | 782001763190 |
Packages
5 - UNIT - (5) |