MERSEN GDL-V3-2/10 3-2/10A 250V Mersen GDL Series Time-Delay Electronic/Glass Miniature Fuse
Description
FRZ GDL-V3-2/10 SMALL DIM FUS
Specifications
Brand Name | Ferraz Shawmut | Type | Electronic Fuses |
Voltage Rating | 250 VAC | Amperage Rating | 3.2 A |
Interrupt Rating | 0.1 kA | Fuse Class | Supplemental |
Standards | UL/CSA Std.248-14 1/16A - 8A, 250VAC UL Listed, CSA Certified 10A - 15A 125VAC UL Listed, CSA Certified 20A - 30A, 32VAC UL Listed to U.S. and Canadian safety standards RoHS Compliant | Application | Electronic circuits |
UPC | 782001766238 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |