MERSEN GGC3BP 3A 250V Mersen GGC Series Fast Acting Miniature Electronic/Glass Fuse
Description
Fuse with fast-acting speed, glass body, clip mounting, ferrule connection terminal type, cylindrical body style. For electronic circuits. UL listed and CSA certified.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Miniature, Fast-Acting | Series | GGC |
Voltage Rating | 250 VAC | Amperage Rating | 3 A |
Interrupt Rating | 10 kA | Construction | Glass/Ceramic |
Dimensions | 1/4 in dia x 1-1/4 in L | For Use With | Electronic Circuits |
Standards | UL Listed, CSA Certified | UPC | 068938992675 |
Packages
100 - UNIT - (100) |