MERSEN GGC1/16 1/16A 250V Mersen GGC Series Fast Acting Miniature Electronic/Glass Fuse
Description
Miniature fuse of glass body with fast-acting feature.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Fast Acting | Series | GGC |
Voltage Rating | 250 VAC | Amperage Rating | 0.06 A |
Interrupt Rating | 35 A at 250 VAC, 10 kA at 125 VAC | Terminal Connection | Wire Lead |
Color Code | Clear | Construction | Glass |
Dimensions | 1/4 in dia x 1-1/4 in L | Standards | UL Listed, CSA Certified |
Application | For Electronic Circuits | UPC | 782001769901 |
Packages
5 - UNIT - (5) |